![2 AWG XHHW Stranded Copper, Orange, 1000' 2 AWG XHHW Stranded Copper, Orange, 1000'](https://rexel-cdn.com/products/image.jpg?i=C86B780E-0CFB-4BF3-9853-A0E9A9830BFC&f=420)
2 AWG XHHW Stranded Copper, Orange, 1000'
Item #: 287880
Cat #: XHHW2STRORN1000RL
UPC: 980100244019
Sign In or Register to view pricing and more.
Documents & Guides
2 AWG XHHW Stranded Copper, Orange, 1000 Foot Reel
Overview
2 AWG XHHW Stranded Copper, Orange, 1000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100244019, XHHW2STRORN1000RL
Specifications
Length: | 1000 ft |
Color: | Orange |
Material: | Copper |
Gauge: | 2 |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Color: | Orange |
Gauge: | 2 |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)