Cable, Power, M-Circ. Plastic, D-Flying Lead, 16AWG, Std. 4m

Item #: 28788

Cat #: 2090-CPWM6DF-16AA04

UPC: 820919868641

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Power, M-Circ., Plastic, D-Flying Lead, 16 AWG, Standard, 4 meter

Overview

Cable, Power, M-Circ., Plastic, D-Flying Lead, 16 AWG, Standard, 4 meter
Also known as: 820919868641, 2090-CPWM6DF-16AA04

Specifications

Type: Cable, Power
Length: 4 m
Gauge: 16
Type: Cable, Power
Gauge: 16
Length: 4 m

Customer Reviews

No reviews for this product
(0)