Transfer Switch, 20 Amps, 120/240V AC, *** See Item R206A ***

Item #: 287809

Cat #: R20216B

UPC: 785399622063

Documents & Guides
Transfer Switch, 20 Amps, 120/240V AC, 1-Phase, Outdoor, Surface Mount, Generator Input: 5.0 kW. Load/Circuit from Loadcenter: 20 Amps. Includes: 6 Circuits, Watt Meter, 16-inch Liquid-Tight Conduit with Fittings. Size: 18.50" x 7.50" x 7.00". *** See Item R206A ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transfer Switch, 20 Amps, 120/240V AC, 1-Phase, Outdoor, Surface Mount, Generator Input: 5.0 kW. Load/Circuit from Loadcenter: 20 Amps. Includes: 6 Circuits, Watt Meter, 16-inch Liquid-Tight Conduit with Fittings. Size: 18.50" x 7.50" x 7.00". *** See Item R206A ***
Also known as: 785399622063, R20216B

Specifications

Volts AC: 120, 240
Mounting: Surface
Circuits: 6
Amps: 20
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Circuits: 6
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 20

Customer Reviews

No reviews for this product
(0)