Safety Switch, 30A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 4X

Item #: 287708

Cat #: DH361UWKX

UPC: 782114221839

Sign In or Register to view pricing and more.
30 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Stainless Steel Enclosure And Mechanism

Overview

30 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Stainless Steel Enclosure And Mechanism
Also known as: 782114221839, DH361UWKX

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)