90 Deg Tee, Front Cover, 2x2

Item #: 287606

Cat #: CT22TFCSS

UPC: 783510157722

Sign In or Register to view pricing and more.
Documents & Guides
90-Degree Tee, Top/Front Cover, Material: Steel, Dimensions: 2" x 2"

Overview

90-Degree Tee, Top/Front Cover, Material: Steel, Dimensions: 2" x 2"
Also known as: 783510157722, CT22TFCSS

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Color: Plain
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Plain
Height: 2 1/2 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)