Divider, 90° Elbow, Front Cover, 4" x 4", Stainless Steel

Item #: 287604

Cat #: CT44EFC90SS

UPC: 783510157364

Sign In or Register to view pricing and more.
Documents & Guides
Divider, 90° Elbow, Front Cover, 4" x 4", Stainless Steel

Overview

Divider, 90° Elbow, Front Cover, 4" x 4", Stainless Steel
Also known as: 783510157364, CT44EFC90SS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Stainless Steel
Length: 4 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Angle: 90°
Width: 4 in
Length: 4 in

Customer Reviews

No reviews for this product
(0)