This product may not be available in all locations.

Push Button, Mechanically Interlocked, Flush/Flush, Black
Item #: 2876
Cat #: 800T-FA22A
UPC: 662073151982
Documents & Guides
Push Button, Mechanically Interlocked, Maintained, 30 mm, Upper: Flush, Black, Lower: Flush, Black, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13
Sign In or Register to view pricing and more.
Overview
Push Button, Mechanically Interlocked, Maintained, 30 mm, Upper: Flush, Black, Lower: Flush, Black, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13
Also known as: 662073151982, 800T-FA22A
Specifications
Type: | Mechanically Interlocked, Pushbutton |
Size: | 30 mm |
Color: | Black |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Mechanically Interlocked, Pushbutton |
Color: | Black |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)