Selector Switch, 3-Position, Black Lever, Momentary, Operator Only

Item #: 287590

Cat #: 9001SKS53FB

UPC: 785901044048

Sign In or Register to view pricing and more.
Selector Switch, 3 Position, Black Lever, Momentary-Maintained-Momentary, Operator Only, Non-Metallic, 30 mm, NEMA 4/4X/13

Overview

Selector Switch, 3 Position, Black Lever, Momentary-Maintained-Momentary, Operator Only, Non-Metallic, 30 mm, NEMA 4/4X/13
This selector switch is part of the range of control and signaling units, Harmony 9001SK diameter 30mm plastic. It has a double insulated bezel. It is supplied with a black Lever knob. Thanks to its double insulated bezel it is adapted for applications requiring a high resistance to corrosion. It is easily installed into a standard 30mm diameter panel cut-outs and its protection index is IP66. It features 3 positions. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901044048, 9001SKS53FB

Specifications

Size: 30 mm
Color: Black
Type: 3 Position, Selector Switch
Standards: California Proposition 65
Size: 30 mm
Type: 3 Position, Selector Switch
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)