40W F15 Incandescent Lamp, Amber
Item #: 287588
Cat #: S3370
UPC: 045923033704
40 Watt F15 Incandescent; Amber; 1500 Average rated hours; Medium Base; 120 Volt
Sign In or Register to view pricing and more.
Overview
40 Watt F15 Incandescent; Amber; 1500 Average rated hours; Medium Base; 120 Volt
Also known as: 045923033704, S3370
Specifications
Color: | Amber |
Shape: | F15 (Flambeau) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 40 |
Dimmable: | Yes |
Light Technology: | Incandescent |
Color: | Amber |
Base: | Medium Screw (E26) |
Wattage: | 40 |
Light Technology: | Incandescent |
Shape: | F15 (Flambeau) |
Volts AC: | 120 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)