This product has been discontinued.
This product may not be available in all locations.
![](https://img.youtube.com/vi/5oM8IMwBJns/0.jpg)
![Starter, External Overload Reset, Mechanism, NEMA 1/12 Enclosure Starter, External Overload Reset, Mechanism, NEMA 1/12 Enclosure](https://rexel-cdn.com/products/pdocref9066ra3dapfiletyperendition4000png.jpg?i=C619865D-6199-41C5-8889-F85C5070ED0E&f=420)
Starter, External Overload Reset, Mechanism, NEMA 1/12 Enclosure
Item #: 287542
Cat #: 9066RA3
UPC: 785901864417
Starter, External Overload Reset, Mechanism, 3 Rods, 1 Bracket, NEMA 1/12 Enclosure
Sign In or Register to view pricing and more.
Overview
Starter, External Overload Reset, Mechanism, 3 Rods, 1 Bracket, NEMA 1/12 Enclosure
Also known as: 785901864417, 9066RA3
Specifications
Mounting: | Door |
Type: | Starter, Manual, External Reset Rod |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Material: | Plastic, Steel |
Range: | 9.250 in |
Length: | 10 in |
Mounting: | Door |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Range: | 9.250 in |
Type: | Starter, Manual, External Reset Rod |
Material: | Plastic, Steel |
Length: | 10 in |
Customer Reviews
No reviews for this product
(0)