Instrumentation Box, NEMA 4x, Screw Cover, 300 x 250 x 150mm

Item #: 28750

Cat #: LSC302515SS

UPC: 783510617905

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, NEMA 4x, Screw Cover, 300 x 250 x 150mm, Stainless Steel Type 304

Overview

Instrumentation Box, NEMA 4x, Screw Cover, 300 x 250 x 150mm, Stainless Steel Type 304
Inst. Box,type 4x Screw Cover, Bulletin A54s (stainless Steel Inline? Instrumentation Enclosures), Size/dims: 300x250x150mm, Material/finish: Ss Type 304
Also known as: 783510617905, LSC302515SS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Material: Stainless Steel
Height: 11.810 in
Width: 9.840 in
Depth: 5.910 in
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
Width: 9.840 in
Mounting: Surface
Height: 11.810 in
Depth: 5.910 in

Customer Reviews

No reviews for this product
(0)