Busway, Fusible, Busplug, 100A, 277/480VAC, I-Line II, 3PH, 4P, 4W

Item #: 2875

Cat #: PQ4610G

UPC: 785901309901

Documents & Guides
Busway, Fusible, Busplug, 100 Amp, 277/480 Volt AC, I-Line II, 3-Phase, 4-Pole, 4-Wire
Sign In or Register to view pricing and more.

No associated products found.

Overview

Busway, Fusible, Busplug, 100 Amp, 277/480 Volt AC, I-Line II, 3-Phase, 4-Pole, 4-Wire
Also known as: 785901309901, PQ4610G

Specifications

Phase: 3
Type: Fused, Bus Plug
Volts AC: 480, 277
Amps: 100
Mounting: Vertical
Class: H
Poles: 4
Standards: California Proposition 65
Phase: 3
Volts AC: 480, 277
Mounting: Vertical
Poles: 4
Type: Fused, Bus Plug
Amps: 100
Class: H
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)