Outdoor Wall Lantern One Light

Item #: 28745

Cat #: 8870-98

UPC: 785652887093

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Sebring; Wattage: 100 Wtt; Voltage Rating: 120v; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glassshade; Fixture Finish: Brushed Stainless Body, Clear Seeded Shade; Width: 8 In;height: 11-1/4 In; Extends: 9-1/4 In; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection: Mounted To Box; Backplate/canopy Size: 15/16 In Depth; Outletbox Up: 6-1/4 In; Outlet Box Down: 5-1/8 In; Lamp Included: No; Canopy Diameter:5 In; Diffuser Size: 4 In Di

Overview

Sea Gull Lighting; Wall Lantern; Sebring; Wattage: 100 Wtt; Voltage Rating: 120v; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glassshade; Fixture Finish: Brushed Stainless Body, Clear Seeded Shade; Width: 8 In;height: 11-1/4 In; Extends: 9-1/4 In; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection: Mounted To Box; Backplate/canopy Size: 15/16 In Depth; Outletbox Up: 6-1/4 In; Outlet Box Down: 5-1/8 In; Lamp Included: No; Canopy Diameter:5 In; Diffuser Size: 4 In Di
Also known as: 785652887093, 8870-98

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)