13W T5 Preheat Fluorescent Lamp, 65K

Item #: 287437

Cat #: S2911

UPC: 045923029110

Sign In or Register to view pricing and more.
13 Watt; T5; Preheat Fluorescent; 6500K Daylight; 76 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

13 Watt; T5; Preheat Fluorescent; 6500K Daylight; 76 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923029110, S2911

Specifications

Lumens: 780
Color Temperature: 6500 (Daylight)
Wattage: 13
Shape: T5 (Tubular)
Color Rendering Index (CRI): 76
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Lumens: 780
Wattage: 13
Color Rendering Index (CRI): 76
Dimmable: No
Color Temperature: 6500 (Daylight)
Shape: T5 (Tubular)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)