3 IN INSUL BSHG ALUM

Item #: 287391

Cat #: AB-300

UPC: 783126005219

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 3 Inch, Material: Copper Free Aluminum, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 4 Inch, Width: 1 Inch

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 3 Inch, Material: Copper Free Aluminum, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 4 Inch, Width: 1 Inch
Also known as: 783126005219, AB-300

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)