This product has been discontinued.
8W A19 LED Lamp, 27K
Item #: 287338
Cat #: 8A19/END/2700-450-DIM-6/1
UPC: 046677409937
Sign In or Register to view pricing and more.
Documents & Guides
8W LED Bulb A19 Dimmable EnduraLEDDimmable LED Lamp, 8W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.
Overview
8W LED Bulb A19 Dimmable EnduraLEDDimmable LED Lamp, 8W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.
Also known as: 046677409937, 8A19/END/2700-450-DIM-6/1
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Wattage: | 8 |
Lumens: | 450 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 80 |
Wattage: | 8 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Volts AC: | 120 |
Shape: | A19 (Arbitrary) |
Lumens: | 450 |
Light Technology: | LED |
Customer Reviews
5 Overall
(1)
5/5
Bill S - Angels Camp on 10/28/2011
Best A19 bulb on the market
I have 7 of these installed in my own house, and have started selling these to customers. They look great in a sconse in bathrooms or dining areas. The dimmability is excellent. They also shine light in a greater arc than typical A19 hemi-spherical bulbs.