Thermal Overload Relay, TeSys K, Terminal Block, LA7K

Item #: 28726

Cat #: LA7K0064

UPC: 785901913597

Sign In or Register to view pricing and more.

Overview

Thermal Overload Relay, TeSys K, Terminal Block, LA7K
TeSys LRK terminal block, for thermal overload relays LR2K, LR7K. To be used for a separate mounting of overload relay and contactor. It provides top connections by screw clamp terminals, clip-on fixing on 35 mm DIN-rail. It conforms to RoHS/REACh regulation.
Also known as: 785901913597, LA7K0064

Specifications

Type: Terminal Block, Overload Relay
Mounting: DIN Rail
Width: 45 mm
Height: 80 mm
Standards: California Proposition 65
Type: Terminal Block, Overload Relay
Width: 45 mm
Standards: California Proposition 65
Mounting: DIN Rail
Height: 80 mm

Customer Reviews

No reviews for this product
(0)