![1-1/4 IN COND NIP IRON 1-1/4 IN COND NIP IRON](https://rexel-cdn.com/products/image.jpg?i=4E54F7A6-7FC4-497D-ADF9-03D60C571983&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Bushed Nipple, Material: Malleable Iron, Finish: Zinc Plated, Length: 0.94 IN, Trade Size: 1-1/4 IN, Outside Diameter: 2.13 IN, Flexibility: Rigid And IMC, Connection: Male Threaded, Thread Length: 0.69 IN, Standard: UL 514B, UL File Numbe
Overview
Bushed Nipple, Material: Malleable Iron, Finish: Zinc Plated, Length: 0.94 IN, Trade Size: 1-1/4 IN, Outside Diameter: 2.13 IN, Flexibility: Rigid And IMC, Connection: Male Threaded, Thread Length: 0.69 IN, Standard: UL 514B, UL File Numbe
Appleton's Chase nipples are used through a knockout to connect a box to conduit coupling, with a locknut to connect two boxes side by side or back to back, and used with a locknut to connect fixture housings and continuous runs.
Also known as: 781381195508, CN-125, Flutey Nipples, steel plugs
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/4 in |
Material: | Malleable Iron |
Diameter: | 1 1/4 in |
Customer Reviews
No reviews for this product
(0)