Wall Mount Cabinet, 12 or 24-Port, holds up to 4 Adapter Plates

Item #: 287235

Cat #: WTC12/24B

UPC: 769555053342

Sign In or Register to view pricing and more.
Documents & Guides
With features like integrated fiber management and easy cable distribution, Optical Cable Corporation’s Wall Mount Cabinets (WTC) provide a solid foundation for any fiber optic application. Each cabinet may be ordered empty or loaded to meet exact specifications. Every WTC cabinet easily accommodates all cross-connect functions including splicing, termination and inter-connects for outside plant backbone and building cables. The WTC series cabinets are scalable, modular and constructed for durability, and with OCC’s variety of adapter plates, cassette modules and splicing features, the application options are endless.

Overview

With features like integrated fiber management and easy cable distribution, Optical Cable Corporation’s Wall Mount Cabinets (WTC) provide a solid foundation for any fiber optic application. Each cabinet may be ordered empty or loaded to meet exact specifications. Every WTC cabinet easily accommodates all cross-connect functions including splicing, termination and inter-connects for outside plant backbone and building cables. The WTC series cabinets are scalable, modular and constructed for durability, and with OCC’s variety of adapter plates, cassette modules and splicing features, the application options are endless.
Also known as: 769555053342, WTC12/24B

Specifications

Height: 13 in
Width: 12 in
Color: Black
Mounting: Wall
Depth: 3.500 in
Height: 13 in
Color: Black
Depth: 3.500 in
Width: 12 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)