Cabinet Filler Panel, 1.75" x 19"

Item #: 287198

Cat #: MCCBP175

UPC: 662620783710

Documents & Guides
Cabinet Filler Panel, 1.75 x 19 Inches
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cabinet Filler Panel, 1.75 x 19 Inches
Improve hot/cold aisle containment by blocking open rack units.
Also known as: 662620783710, MCCBP175

Specifications

Color: Black
Length: 19 in
Width: 1.750 in
Color: Black
Width: 1.750 in
Length: 19 in

Customer Reviews

No reviews for this product
(0)