![Pendant, 2 Light, 100W, Brushed Nickel Pendant, 2 Light, 100W, Brushed Nickel](https://rexel-cdn.com/products/sea65941962.jpg?i=E2371D66-B3D2-420B-B123-8AE32A6DCDFD&f=420)
Pendant, 2 Light, 100W, Brushed Nickel
Item #:
287168
Cat #:
65941-962
UPC:
785652020292
Sign In or Register to view pricing and more.
Documents & Guides
Pendant, Windgate, Size: 15-3/4x20-5/8", 100W, 120V, 2 Lamps, Medium A, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Brushed Nickel.
Overview
Pendant, Windgate, Size: 15-3/4x20-5/8", 100W, 120V, 2 Lamps, Medium A, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Brushed Nickel.
Also known as: 785652020292, 65941-962
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Type: | Pendant |
Color: | Brushed Nickel |
Diameter: | 15 3/4 in |
Base: | Medium Screw (E26) |
Type: | Pendant |
Diameter: | 15 3/4 in |
Wattage: | 100 |
Color: | Brushed Nickel |
Customer Reviews
No reviews for this product
(0)