Enclosure, Type 4x, 14" x 12" x 8"

Item #: 28716

Cat #: LSC353020SS

UPC: 783510618001

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Instrumentation, Type 4x, Screw Cover, 14 x 12 x 8 Inch, Stainless Steel

Overview

Enclosure, Instrumentation, Type 4x, Screw Cover, 14 x 12 x 8 Inch, Stainless Steel
Enclosure, Type: Instrumentation, NEMA 4X, Screw Cover, 14 x 12 x 8 Inch, Stainless Steel
Also known as: 783510618001, LSC353020SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Width: 12 in
Depth: 8 in
Size: 14 x 12 x 8 in
Material: Stainless Steel
Height: 14 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 8 in
Material: Stainless Steel
Mounting: Wall
Width: 12 in
Size: 14 x 12 x 8 in
Height: 14 in

Customer Reviews

No reviews for this product
(0)