Junction Box, NEMA 4X, Screw Cover, 12" x 12" x 4"

Item #: 28699

Cat #: 12X12X4-JCT-BOX-W/CVR

UPC: 980060066980

Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 12 x 12 x 4 Inch, PVC/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Solid Screw Cover, 12 x 12 x 4 Inch, PVC/Gray
This pvc junction box features quarter-turn fasteners that are hand-close and tool-assist to open. No more loose screws to fumble with or over-tighten.
Also known as: 980060066980, 12X12X4-JCT-BOX-W/CVR, 4x, PVC JBOX, nema 3r or better, 12 by 12 by 4 NEMA Box, j-box, J box

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
Mounting: Surface
Color: Gray
Material: PVC
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Material: PVC

Customer Reviews

No reviews for this product
(0)