Enclosure, Type 4x, 10" x 8" x 6"

Item #: 28696

Cat #: LHC252015SS

UPC: 783510618308

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Instrumentation, Type 4x, Hinge Cover, 10 x 8 x 6 Inch, Stainless Steel

Overview

Enclosure, Instrumentation, Type 4x, Hinge Cover, 10 x 8 x 6 Inch, Stainless Steel
Aesthetic styling, flush latches and an attractive, stroked finish make nVent HOFFMAN HOFLHC252015SS InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.
Also known as: 783510618308, LHC252015SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Depth: 6 in
Width: 8 in
Material: Stainless Steel
Height: 10 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 6 in
Material: Stainless Steel
Mounting: Surface
Width: 8 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)