This product may not be available in all locations.
1
more

Limit Switch, 15A, 600VAC, 1NO/NC Contact, Top Push Button
Item #: 28695
Cat #: 9007AO2
UPC: 78590175912
Documents & Guides
Limit Switch, 15 Amp, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, Top Push Button
Sign In or Register to view pricing and more.
Overview
Limit Switch, 15 Amp, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, Top Push Button
Also known as: 78590175912, 9007AO2
Specifications
Poles: | 2 |
Type: | Limit Switch, Precision, Top Push |
Mounting: | Surface |
Amps: | 15 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 600 |
Type: | Limit Switch, Precision, Top Push |
Amps: | 15 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)