Halogen Lamp, PAR36, 36W, 12V, WFL30

Item #: 286943

Cat #: 36PAR36/HAL/WFL32/SCR-12V

UPC: 046135550577

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, PAR36, 36W, 12V, 3000K, Base: Screw Terminal, 100 CRI, Lumens: 500, Wide Flood 30 Degree, Standard Case Qty: 12

Overview

Halogen Lamp, PAR36, 36W, 12V, 3000K, Base: Screw Terminal, 100 CRI, Lumens: 500, Wide Flood 30 Degree, Standard Case Qty: 12
Also known as: 046135550577, 36PAR36/HAL/WFL32/SCR-12V

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 500
Color Rendering Index (CRI): 100
Wattage: 36
Base: Screw Terminal (G53)
Shape: PAR36 (Sealed Beam)
Light Technology: Halogen
Color Temperature: 3000 (Warm White)
Lumens: 500
Wattage: 36
Shape: PAR36 (Sealed Beam)
Volts AC: 12
Color Rendering Index (CRI): 100
Base: Screw Terminal (G53)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)