MANUAL SWITCH 600VAC

Item #: 28686

Cat #: 2510KW6C

UPC: 785901006138

Sign In or Register to view pricing and more.

Overview

SQD 2510KW6C MANUAL SWITCH 600VAC
Also known as: 785901006138, 2510KW6C

Specifications

Poles: 3
Color: Red
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Color: Red
Volts AC: 600
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)