Module, Power, Multi-Axis, Safe Torque Off, 6.6KW, 460VAC, 15A

Item #: 28684

Cat #: 2094-BM02-S

UPC: 820919595714

Sign In or Register to view pricing and more.
Module, Power, Multi-Axis, Safe Torque Off, 3 Phase, 6.6 Kilowatt, 460 Volt AC, 15 Amp

Overview

Module, Power, Multi-Axis, Safe Torque Off, 3 Phase, 6.6 Kilowatt, 460 Volt AC, 15 Amp
The Kinetix 6000 multi-axis servo drives provide powerful simplicity to handle even the most demanding applications quickly, easily, and cost-effectively. By providing advanced control capability along with innovative design and installation features, the Kinetix 6000 drives can significantly improve system performance while saving time and money. The compact size, simplified wiring, and easy-to-use components make the Kinetix 6000 drives an ideal choice for both OEMs and end-users. Target applications for the Kinetix 6000 drives include packaging, material handling, converting, and assembly.
Also known as: 820919595714, 2094-BM02-S

Specifications

Phase: 3
Amps: 15
Type: Power Module, Drive
Volts AC: 460
Wattage: 6.600 kW
Phase: 3
Type: Power Module, Drive
Wattage: 6.600 kW
Amps: 15
Volts AC: 460

Customer Reviews

No reviews for this product
(0)