3/0 AWG THHN/THWN-2 Stranded Copper, Brown, 5500'

Item #: 286782

Cat #: THHN3/0STRBRN5500RL

UPC: 980100222222

Sign In or Register to view pricing and more.
Documents & Guides
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 5500 ft. Reel.

Overview

3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 5500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100222222, THHN3/0STRBRN5500RL

Specifications

Color: Brown
Gauge: 3/0
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 5500 ft
Stranding: Stranded
Package Type: Reel
Color: Brown
Jacket: PVC
Volts AC: 600
Length: 5500 ft
Package Type: Reel
Gauge: 3/0
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)