1
more

4" Octagon Box, 2-1/8" Deep, 1/2" & 3/4" KOs, Drawn, Steel
Item #: 28678
Cat #: 54171-1/2-3/4
UPC: 785991172553
Documents & Guides
4 Inch Octagon Box, 2-1/8 Inch Deep, Side Knockouts: (1) 3/4 Inch, End Knockouts: (1) 3/4 Inch, Cubic Inches: 22.5, Drawn, Steel
Sign In or Register to view pricing and more.
Overview
4 Inch Octagon Box, 2-1/8 Inch Deep, Side Knockouts: (1) 3/4 Inch, End Knockouts: (1) 3/4 Inch, Cubic Inches: 22.5, Drawn, Steel
Steel City® metallic outlet boxes and accessories provide innovative and efficient solutions for electrical rough-in. Save time and labor by shipping prefabricated, ready-to-install assemblies of steel City® boxes, covers, fittings and brackets directly to the job site. Steel City® innovative bracket designs simplify the process of positioning and mounting electrical outlet boxes.
Also known as: 785991172553, 54171-1/2-3/4
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Size: | 4 |
Mounting: | Screw On, Nail On |
Material: | Steel |
Depth: | 2 1/8 in |
Diameter: | 4 in |
Cubic Inches: | 22.500 in³ |
Number of Knockouts: | 9 |
Knockouts: | Yes |
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Screw On, Nail On |
Depth: | 2 1/8 in |
Cubic Inches: | 22.500 in³ |
Knockouts: | Yes |
Size: | 4 |
Material: | Steel |
Diameter: | 4 in |
Number of Knockouts: | 9 |
Customer Reviews
No reviews for this product
(0)