Explosion-Proof Conduit Body, Type: C, 1/2", Maleable Iron

Item #: 28673

Cat #: ERC50

UPC: 781381302401

Documents & Guides
Explosion-Proof Conduit Body, Type: C, Size: 1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Explosion-Proof Conduit Body, Type: C, Size: 1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Appleton™ ER explosionproof and dust-ignitionproof conduit outlet boxes have a compact, rectangular design that is ideal for use in classified locations where space is limited. These corrosion-resistant outlet boxes provide access for maintenance, and allow the connection of different lengths of conduit and for changing of direction of conduit.
Also known as: 781381302401, ERC50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)