Toggle Switch Wallplate, 6-Gang, Nylon, Ivory

Item #: 28670

Cat #: 80736-I

UPC: 078477494806

Documents & Guides
6-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

6-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Ivory
6-Gang Toggle Device Switch Wallplate, Thermoplastic Nylon, Device Mount, Ivory
Also known as: 078477494806, 80736-I

Specifications

Type: Toggle Switch, Standard
Mounting: Device
Size: Standard
Gangs: 6
Material: Thermoplastic, Nylon
Color: Ivory
Type: Toggle Switch, Standard
Size: Standard
Material: Thermoplastic, Nylon
Mounting: Device
Gangs: 6
Color: Ivory

Customer Reviews

No reviews for this product
(0)