NIGHT LIGHT FOR INCAND. LAMP

Item #: 28667

Cat #: ICTC113

UPC: 661209102027

Sign In or Register to view pricing and more.
Documents & Guides
IC Incandescent Step/Night Light

Overview

IC Incandescent Step/Night Light
Also known as: 661209102027, ICTC113

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 25
Color: White
Length: 3.500 in
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 25
Length: 3.500 in
Volts AC: 120
Color: White
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)