4" Octagon Box, 2-1/8" Deep, 3/4" KOs, Drawn, Steel
Item #:
28657
Cat #:
54171-3/4
UPC:
785991172607
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Octagon Box, 2-1/8 Inch Deep, Side Knockouts: (1) 3/4 Inch, End Knockouts: (1) 3/4 Inch, Cubic Inches: 22.5, Drawn, Steel
Overview
4 Inch Octagon Box, 2-1/8 Inch Deep, Side Knockouts: (1) 3/4 Inch, End Knockouts: (1) 3/4 Inch, Cubic Inches: 22.5, Drawn, Steel
Also known as: 785991172607, 54171-3/4
Specifications
Knockout Diameter: | 3/4 in |
Size: | 4 |
Mounting: | Screw On, Nail On |
Material: | Steel |
Depth: | 2 1/8 in |
Cubic Inches: | 22.500 in³ |
Knockout Diameter: | 3/4 in |
Mounting: | Screw On, Nail On |
Depth: | 2 1/8 in |
Size: | 4 |
Material: | Steel |
Cubic Inches: | 22.500 in³ |
Customer Reviews
No reviews for this product
(0)