Junction Box, JIC Series, Wall-Mount, NEMA 12, Continuous Hinge Cover
Item #: 286540
Cat #: B202007CH
UPC: 786725335114
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, JIC Series, Wall-Mount, NEMA 12, Continuous Hinge Cover, Size: 20 x 20 x 7 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Junction Box, JIC Series, Wall-Mount, NEMA 12, Continuous Hinge Cover, Size: 20 x 20 x 7 Inch, Material/Finish: Steel/Gray Powder Coat
Also known as: 786725335114, B202007CH
Specifications
Size: | 20 x 20 x 7 in |
Material: | Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Size: | 20 x 20 x 7 in |
Standards: | California Proposition 65 |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)