Instrumentation Box, Type 4x Hinged Cover, Stainless Steel

Item #: 28652

Cat #: LHC353020SS

UPC: 783510618506

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box ,type 4x Hinged Cover, Bulletin A54s (stainless Steel Inline Instrumentation Enclosures), Size/dims: 350x300x200mm, Material/finish: Ss Type 304

Overview

Instrumentation Box ,type 4x Hinged Cover, Bulletin A54s (stainless Steel Inline Instrumentation Enclosures), Size/dims: 350x300x200mm, Material/finish: Ss Type 304
Instrumentation Box ,type 4x Hinged Cover, Bulletin A54s (stainless Steel Inline Instrumentation Enclosures), Size/dims: 350x300x200mm, Material/finish: Ss Type 304
Also known as: 783510618506, LHC353020SS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)