Junction Box, NEMA 3R, Screw Cover, 18" x 18" x 8"

Item #: 2865

Cat #: A18R188

UPC: 783510385705

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 3R, Screw Cover, Knockouts, Wall Mount, 18 x 18 x 8 Inch, Galvanized Steel/Gray

Overview

Junction Box, NEMA 3R, Screw Cover, Knockouts, Wall Mount, 18 x 18 x 8 Inch, Galvanized Steel/Gray
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510385705, A18R188

Specifications

Depth: 8 in
Mounting: Surface
Height: 18 in
Material: Steel
Width: 18 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 9
Knockouts: Yes
Depth: 8 in
Height: 18 in
Width: 18 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes
Mounting: Surface
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 9

Customer Reviews

No reviews for this product
(0)