This product may not be available in all locations.
2
more

Relay, Interface, Slim, Screw Mount, 6A, 24VDC Coil, with LED
Item #: 286409
Cat #: RSL1PVBU
UPC: 785901617747
Documents & Guides
Relay, Interface, Slim, Screw Mount, 6 Amp, 24 Volt DC Coil, with LED, Protection Circuit, Lots of 10
Sign In or Register to view pricing and more.
No associated products found.
Overview
Relay, Interface, Slim, Screw Mount, 6 Amp, 24 Volt DC Coil, with LED, Protection Circuit, Lots of 10
Also known as: 785901617747, RSL1PVBU
Specifications
Amps: | 6 |
Volts DC: | 24 |
Type: | Interface, Relay |
Mounting: | DIN Rail |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps: | 6 |
Type: | Interface, Relay |
Poles: | 1 |
Volts DC: | 24 |
Mounting: | DIN Rail |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)