GREENILLMOMFLUSH230-240VAC/DC TRANS 1NO

Item #: 286392
Cat #: XB4BW3345
UPC: 785901381464
Sign In or Register to view pricing and more.
GREENILLMOMFLUSH230-240VAC/DC TRANS 1NO

Overview

GREENILLMOMFLUSH230-240VAC/DC TRANS 1NO
Also known as: 785901381464, XB4BW3345

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Size: 22 mm
Type: Steady
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X
Type: Steady
Size: 22 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)