Inductive proximity sensors XS, inductive sensor XSD 80x80x40, plastic, Sn60mm, 24...240 VAC

Item #: 286376

Cat #: XSDA600519

UPC: 785901232247

Sign In or Register to view pricing and more.
Inductive proximity sensors XS, inductive sensor XSD 80x80x40, plastic, Sn60mm, 24...240 VAC, terminals

Overview

Inductive proximity sensors XS, inductive sensor XSD 80x80x40, plastic, Sn60mm, 24...240 VAC, terminals
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a flat format, 80mm x 80mm x 40mm, non flush mountable sensor. It features a plastic case and a PG 13.5 cable entry. It has a sensing distance of 60mm. Two-wire, AC supply, 24V to 240V, NO or NC function programmable.
Also known as: 785901232247, XSDA600519

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Width: 80 mm
Depth: 40 mm
Height: 80 mm
Standards: California Proposition 65
Volts AC Range: 24 - 240
Volts DC Range: 24 - 240
Type: Inductive, Proximity Switch
Width: 80 mm
Height: 80 mm
Volts AC Range: 24 - 240
Mounting: Panel
Depth: 40 mm
Standards: California Proposition 65
Volts DC Range: 24 - 240

Customer Reviews

No reviews for this product
(0)