MIC 3P F/FR 12IN. 1/4NPT #22 P

Item #: 28637

Cat #: 8R3A00A18A120

UPC: 786788240448

Sign In or Register to view pricing and more.
Documents & Guides
Micro-Change« (M12) Front Panel Mount Receptacle, 3 Poles, 1/4" - 18 NPT Threads, Straight Female, Length 0.30m

Overview

Micro-Change« (M12) Front Panel Mount Receptacle, 3 Poles, 1/4" - 18 NPT Threads, Straight Female, Length 0.30m
Also known as: 786788240448, 8R3A00A18A120

Specifications

Gender: Female
Type: 3-Pin, Single-Ended, Micro, Straight Connector
Length: 0.300 m
IP/NEMA Rating: NEMA 6
Gender: Female
Length: 0.300 m
Type: 3-Pin, Single-Ended, Micro, Straight Connector
IP/NEMA Rating: NEMA 6

Customer Reviews

No reviews for this product
(0)