4" Octagon Box, 2-1/8" Deep, 1" Knockouts, Drawn, Steel

Item #: 28636

Cat #: 54171-1

UPC: 785991172652

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Octagon Box, 2-1/8 Inch Deep, 1 Inch Knockouts, Drawn, Cubic Inches: 22.5, Steel

Overview

4 Inch Octagon Box, 2-1/8 Inch Deep, 1 Inch Knockouts, Drawn, Cubic Inches: 22.5, Steel
Also known as: 785991172652, 54171-1

Specifications

Size: 4
Knockout Diameter: 1 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 22.500 in³
Size: 4
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Knockout Diameter: 1 in
Material: Steel
Cubic Inches: 22.500 in³

Customer Reviews

No reviews for this product
(0)