Starter, Overload, Heater Element, 12.00A, Full Load

Item #: 28635

Cat #: P37

UPC: 781180175480

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Overload, Heater Element, 12.00 Amp, Full Load

Overview

Starter, Overload, Heater Element, 12.00 Amp, Full Load
Also known as: 781180175480, P37

Specifications

Type: Heater Element, P
Mounting: Device
Class: 20
Amps: 12
Poles: 1
Type: Heater Element, P
Class: 20
Poles: 1
Mounting: Device
Amps: 12

Customer Reviews

No reviews for this product
(0)