Junction Box, NEMA 4X, Screw Cover, 4" x 4" x 4"

Item #: 28634

Cat #: 4X4X4-JCT-BOX-W/CVR

UPC: 088700517943

Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 4 x 4 x 4 Inch, PVC/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Solid Screw Cover, 4 x 4 x 4 Inch, PVC/Gray
This pvc junction box features quarter-turn fasteners that are hand-close and tool-assist to open. No more loose screws to fumble with or over-tighten.
Also known as: 088700517943, 4X4X4-JCT-BOX-W/CVR, PVC BOX, PVC JUNCTION BOX, j box

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Width: 4 in
Height: 4 in
Material: PVC
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Width: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)