This product may not be available in all locations.
2
more
Panel Board, Interior, 108 " Space, 1200A, 3P, Main Lug, Type HCP
Item #: 286280
Cat #: HCR548612U
UPC: 785901001355
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Interior, 108 Inch Space, 1200 Amp, 3-Pole, 600 Volt AC, Universal Main Lug, Type HCR
Overview
Panel Board, Interior, 108 Inch Space, 1200 Amp, 3-Pole, 600 Volt AC, Universal Main Lug, Type HCR
Also known as: 785901001355, HCR548612U
Specifications
Mounting: | Can |
Poles: | 3 |
Type: | Main Lug |
Amps: | 1200 |
Standards: | California Proposition 65 |
Mounting: | Can |
Type: | Main Lug |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 1200 |
Customer Reviews
No reviews for this product
(0)