Enclosure, NEMA 4X, Hinge Cover, 24 x 20 x 8", Wall Mount

Item #: 28627

Cat #: CSD24208SS6

UPC: 783510619107

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 24 x 20 x 8 Inch, Wall Mount, Stainless Steel, Type: 316L

Overview

Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 24 x 20 x 8 Inch, Wall Mount, Stainless Steel, Type: 316L
Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 24 x 20 x 8 Inch, Wall Mount, Stainless Steel, Type: 316L
Also known as: 783510619107, CSD24208SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Height: 24 in
Material: Stainless Steel
Width: 20 in
Size: 24 x 20 x 8 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 24 in
Width: 20 in
Mounting: Wall
Depth: 8 in
Material: Stainless Steel
Size: 24 x 20 x 8 in

Customer Reviews

No reviews for this product
(0)