Discrete input module, Modicon X80, 16 inputs, 100 to 120V AC, for severe environments

Item #: 286248

Cat #: BMXDAI1604H

UPC: 785901102151

Sign In or Register to view pricing and more.
Discrete input module, Modicon X80, 16 inputs, 100 to 120V AC, for severe environments

Overview

Discrete input module, Modicon X80, 16 inputs, 100 to 120V AC, for severe environments
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This discrete input module has 16 capacitive inputs. It is an input module with an input voltage of 100V AC to 120V AC, a current consumption of 90mA at 3.3V DC and a power dissipation of 3.8W. There is an isolation between channels. This ruggedized product can be used in more severe environments, and operate in an extended temperature range, from -25°C to +70°C. It has an external fuse per group of channel 0.5A fast blow protection type. It offers 1504958 hours of MTBF. It is an IP20 rated product. It weighs 0.115kg. It is suitable for medium to large process and severe environments applications. This product is certified by EAC, RCM, UL, CSA, IEC-Ex, Merchant Navy, ATEX, CE. It meets IEC 61131-2, CSA C22.2 No 142, CSA C22.2 No 213 and UL 508 standards. This input module is compatible with 2-wire/3-wire proximity sensors conforming to IEC 60947-5-2. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901102151, BMXDAI1604H

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)