Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Sebring; Wattage: 100 Wtt; Voltage Rating: 120v; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Aluminum Canopy, Aluminum Bracket, Aluminum Body, Glass Shade; Fixture Finish: Weathered Copper Canopy, Weathered Copper Bracket, Weathered Copper Body, Clear Seeded Glass; Width: 11-1/4 In; Height: 15-3/4 In; Extends: 13-1/2 In; Mounting: Cap Nuts; Wire Length: 6-1/2 In; Connection: Mounted To Box; Backplate/canopy Size: 7/8 In Depth;outlet Box Up: 9-1/2 In; Outlet Box Down: 6-1/4 In; Lamp Included: No; Canopy Diameter: 5-3/16 In; Diffuser Size: 5-1/16 In
Overview
Sea Gull Lighting; Wall Lantern; Sebring; Wattage: 100 Wtt; Voltage Rating: 120v; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Aluminum Canopy, Aluminum Bracket, Aluminum Body, Glass Shade; Fixture Finish: Weathered Copper Canopy, Weathered Copper Bracket, Weathered Copper Body, Clear Seeded Glass; Width: 11-1/4 In; Height: 15-3/4 In; Extends: 13-1/2 In; Mounting: Cap Nuts; Wire Length: 6-1/2 In; Connection: Mounted To Box; Backplate/canopy Size: 7/8 In Depth;outlet Box Up: 9-1/2 In; Outlet Box Down: 6-1/4 In; Lamp Included: No; Canopy Diameter: 5-3/16 In; Diffuser Size: 5-1/16 In
Also known as: 785652887147, 8871-44
Specifications
Wattage: | 100 |
Wattage: | 100 |
Customer Reviews
No reviews for this product
(0)