Motor Control Center, 20A, Branch Breaker, M6A, 3P, Type HL

Item #: 286231

Cat #: 8998HBF020

UPC: 785901769347

Documents & Guides
Motor Control Center, 20 Amp, 480 Volt AC, Branch Breaker, M6A, 3-Pole, Type HL, NEMA 12
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor Control Center, 20 Amp, 480 Volt AC, Branch Breaker, M6A, 3-Pole, Type HL, NEMA 12
Also known as: 785901769347, 8998HBF020

Specifications

Poles: 3
Volts AC: 480
Family / Style: 8998
Type: Motor Control Center, Branch Breaker
Amps: 20
IP/NEMA Rating: NEMA 12
Poles: 3
Family / Style: 8998
Amps: 20
Volts AC: 480
Type: Motor Control Center, Branch Breaker
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)