![Explosion-Proof Conduit Body, Type: LB, 1/2", Malleable Iron Explosion-Proof Conduit Body, Type: LB, 1/2", Malleable Iron](https://rexel-cdn.com/products/apperlb50.jpg?i=CC1EE0E1-0C29-4C5D-AD31-2CA99922AB59&f=420)
Explosion-Proof Conduit Body, Type: LB, 1/2", Malleable Iron
Item #: 28623
Cat #: ERLB50
UPC: 781381302500
Documents & Guides
Explosion-Proof Conduit Body, Type: LB, Size: 1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.
Overview
Explosion-Proof Conduit Body, Type: LB, Size: 1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Appleton™ ER explosionproof and dust-ignitionproof conduit outlet boxes have a compact, rectangular design that is ideal for use in classified locations where space is limited. These corrosion-resistant outlet boxes provide access for maintenance, and allow the connection of different lengths of conduit and for changing of direction of conduit.
Also known as: 781381302500, ERLB50
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in |
Material: | Malleable Iron |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)